- 2 1/2" Black Petroleum Transfer Hose
description
- Goodyear's most popular smooth cover petroleum transfer hose..Hose is designed for pressure, gravity flow, or full suction service.Tube is made from Chemigum®, reinforced with synthetic fabric with internal wire helix.Cover is made from Black Chemivic®, smooth cover with wrapped finish.
applications
- Gasoline
- Oil
- Petroleum-based products
- Tank trucks
features
- Nitrile synthetic rubber tube
- Spiral plies with internal wire helix reinforcement
- Synthetic rubber cover
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Oil Resistance | Excellent |
| Temperature Range [Min] | -35 °F |
| Color | Black |
| Package Type | Coiled |
| Temperature Range [Max] | 200 °F |
| Hose Application | Petroleum |
| Vacuum Hg | 29 in |
| Bend Radius | 5.75 in |
| Pounds per Foot | 1.62 lb |
| Hose Length | 100 ft |
| Hose I.D. | 2 1/2 in |
| Pressure [Max] | 150 psi |
| Hose OD | 3.0625 in |
| Weight | 1.0 LB |
| EAN or UPC | 37256215506 |

