| Hose OD | 3 in |
| Hose I.D. | 2 1/2 in |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Bend Radius | 5.75 in |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 180 °F |
| Pounds per Foot | 1.4 lb |
| Color | Black |
| Package Type | Coiled |
| Cover Material | Plioflex® Rubber (Smooth Cover) |
| Temperature Range [Min] | -25 °F |
| Hose Application | Petroleum |
| Hose Length | 100 ft |
| Vacuum Hg | 29 in |
| Inner Tube Material | Synthetic Rubber |
| Weight | 1.43 LB |
| EAN or UPC | 37256233128 |

