| Color | Black |
| Hose OD | 3.4 in |
| Hose I.D. | 2 1/2 in |
| Pressure [Max] | 1233 psi |
| Hose Application | Cement & Concrete |
| Hose Length | 50 ft |
| Cover Material | Plioflex® Rubber (Wrapped Impression) |
| Hose Reinforcement | Spiral-Plied High Strength Fabric |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -25 °F |
| Package Type | Coiled |
| Pounds per Foot | 1.96 lb |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Weight | 1.96 LB |
| EAN or UPC | 37256233814 |

