- 1" Hose ID
- 100 ft Length
- 3000 max. PSI
description
- Extended Life™ XR16SC is for high-pressure service with tight bends needing abrasion resistance and flexibility. It is made for use with petroleum- and water-based hydraulic fluids. This hose has excellent impulse performance and flexibility, exceeding SA
| Hose Reinforcement | 2 Layers Braided Steel Wire |
| Hose I.D. | 1 in |
| Hose OD | 1.4 in |
| Temperature Range [Min] | -40 °F |
| SAE Specifications | SAE 100R16,, EN 857 2SC |
| Burst Pressure [Min] | 12000 psi |
| Working Pressure [Max] | 2,999 psi |
| Color | Black |
| Bend Radius [Max] | 6 in |
| Pressure [Max] | 3000 psi |
| Series | Extended Life™ X Series |
| Hose Length | 100 ft |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Synthetic Rubber |
| Temperature Range [Max] | 212 °F |
| Weight | 1.04 LB |
| EAN or UPC | 37256570315 |

