- Low Temp
- 1/4" Hose ID
- 250 ft Length
description
- Arctic® LR2SN is for high-pressure hydraulic oil lines used in construction, machine tool and agricultural applications where lower temperature petroleum- or water-based hydraulic fluids are a factor.
| Temperature Range [Min] | -70 °F |
| Color | Black |
| Reinforcement | 2 Layers, Braided, Steel Wire |
| Hose OD | 0.58 in |
| Bend Radius [Max] | 4 in |
| Hose Reinforcement | 2 Layers Braided Steel Wire |
| Burst Pressure [Min] | 20000 psi |
| Working Pressure [Max] | 5,004 psi |
| Temperature Range [Max] | 212 °F |
| Pressure [Max] | 5000 psi |
| Hose Length | 250 ft |
| Inner Tube Material | Nitrile Synthetic Rubber |
| SAE Specifications | SAE 100R2AT, EN 853 |
| Tube Material | Nitrile (NBR) |
| Cover Material | Neoprene Rubber |
| Series | Low Temperature Arctic® Series |
| Hose I.D. | 1/4 in |
| Weight | 0.267 LB |
| EAN or UPC | 37256029790 |

