- 5000 max. PSI
- 1/2" Hose ID
- 200 ft Length
description
- This hose is a hydraulic control connection that is used in the well control system.
| Color | Pink |
| Bend Radius [Max] | 9 in |
| Temperature Range [Max] | 212 °F |
| Pressure [Max] | 5000 psi |
| Working Pressure [Max] | 5,004 psi |
| Hose OD | 1.24 in |
| Hose Length | 200 ft |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Burst Pressure [Min] | 20000 psi |
| Hose I.D. | 1/2 in |
| Temperature Range [Min] | -40 °F |
| Series | Special Application Hose |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Neoprene Rubber |
| Weight | 2.204 LB |
| EAN or UPC | 37256486845 |

