| Cover Material | Neoprene Rubber |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Length | 200 ft |
| Color | Pink |
| Hose I.D. | 2 in |
| Weight | 2.204 LB |
| EAN or UPC | 37256487484 |
| Cover Material | Neoprene Rubber |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose Length | 200 ft |
| Color | Pink |
| Hose I.D. | 2 in |
| Weight | 2.204 LB |
| EAN or UPC | 37256487484 |