- A Series
- 3/4" Hose ID
- 100 ft Length
description
- Armorcoat™ ARC12 is for very high-pressure applications subject to surges or flexing such as construction equipment, mining and the high-performance industrial market where maximum abrasion resistance is required.
features
- Armorcoat™ Abrasion-Resistant Cover
- 1/2 Bend Radius
- 4:1 Safety Factor
| Working Pressure [Max] | 4,061 psi |
| Hose OD | 1.21 in, 30.7 mm |
| Working Pressure | 4061 psi, 280 bar |
| Cover Material | Synthetic Rubber |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| SAE Specifications | SAE 100R12, EN 856 R12 |
| Tube Material | CR (Chloroprene) |
| Hose Length | 100 ft |
| Bend Radius [Max] | 4.7 in |
| Inner Tube Material | Neoprene Rubber |
| Temperature Range [Max] | 250 °F |
| Color | Black |
| Hose I.D. | 3/4 in |
| Burst Pressure [Min] | 16400 psi |
| Series | Armcoat™ A Series |
| Temperature Range [Min] | -40 °F |
| Reinforcement | 4 Layers, Spiral, Steel Wire |
| Pressure [Max] | 4100 psi |
| Weight | 1.62 LB |
| EAN or UPC | 37256484667 |

