- A Series
- 3/8" Hose ID
- 200 ft Length
description
- Armorcoat™ ARC12 is for very high-pressure applications subject to surges or flexing such as construction equipment, mining and the high-performance industrial market where maximum abrasion resistance is required.
| Bend Radius [Max] | 2.5 in |
| Inner Tube Material | Neoprene Rubber |
| Hose Length | 200 ft |
| Working Pressure [Max] | 4,061 psi |
| Burst Pressure [Min] | 16400 psi |
| Hose I.D. | 3/8 in |
| Hose OD | 0.8 in |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Pressure [Max] | 4100 psi |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Series | Armcoat™ A Series |
| Cover Material | Synthetic Rubber UHMWPE Film |
| SAE Specifications | SAE 100R12, EN 856 R12 |
| Weight | 1.62 LB |
| EAN or UPC | 37256484520 |

