- High Pressure
- 3/8" Hose ID
- 200 ft Length
description
- SR15 is designed specifically to handle severe-high-pressure applications where pressure spikes or constant hydrostatic loads are present.
| Color | Black |
| Hose Length | 200 ft |
| Hose I.D. | 3/8 in |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Inner Tube Material | Neoprene Rubber |
| Series | Legacy Hose |
| SAE Specifications | SAE 100R12 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Cover Material | Neoprene Rubber |
| Weight | 2.204 LB |
| EAN or UPC | 37256055980 |

