- High Pressure
- 1 1/4" Hose ID
- 200 ft Length
description
- SR15 is designed specifically to handle severe-high-pressure applications where pressure spikes or constant hydrostatic loads are present.
| Color | Black |
| Hose I.D. | 1 1/4 in |
| SAE Specifications | SAE 100R12 |
| Cover Material | Neoprene Rubber |
| Pressure [Max] | 6100 psi |
| Series | Legacy Hose |
| Burst Pressure [Min] | 24400 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bend Radius [Max] | 17.5 in |
| Hose Reinforcement | 6 Layers Spiral Steel Wire |
| Working Pressure [Max] | 6,092 psi |
| Inner Tube Material | Neoprene Rubber |
| Hose OD | 1.89 in |
| Hose Length | 200 ft |
| Weight | 2.204 LB |
| EAN or UPC | 37256105401 |

