- High Pressure
- 3/4" Hose ID
- 200 ft Length
description
- SR15 is designed specifically to handle severe-high-pressure applications where pressure spikes or constant hydrostatic loads are present.
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Bend Radius [Max] | 10.4 in |
| Hose I.D. | 3/4 in |
| Temperature Range [Max] | 250 °F |
| Burst Pressure [Min] | 24400 psi |
| SAE Specifications | SAE 100R12 |
| Series | Legacy Hose |
| Pressure [Max] | 6100 psi |
| Hose OD | 1.26 in |
| Cover Material | Neoprene Rubber |
| Hose Length | 200 ft |
| Inner Tube Material | Neoprene Rubber |
| Working Pressure [Max] | 6,092 psi |
| Temperature Range [Min] | -40 °F |
| Color | Black |
| Weight | 2.204 LB |
| EAN or UPC | 37256142048 |

