- High Pressure
- 5/8" Hose ID
- 200 ft Length
description
- S4SP is made for very high-pressure applications used for petroleum-based hydraulic fluids.
| Color | Black |
| Hose OD | 1.11 in |
| Burst Pressure [Min] | 20300 psi |
| SAE Specifications | EN 856 4SH, DIN 20023 4SH |
| Series | Legacy Hose |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Neoprene Rubber |
| Pressure [Max] | 5075 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Hose Length | 200 ft |
| Bend Radius [Max] | 9.8 in |
| Working Pressure [Max] | 5,076 psi |
| Hose I.D. | 5/8 in |
| Weight | 2.204 LB |
| EAN or UPC | 37256225970 |

