- High Pressure
- 1" Hose ID
- 100 ft Length
description
- S4SH is designed for very high-pressure, pulsating applications where petroleum-based hydraulic fluids are used.
| Hose Length | 100 ft |
| Hose I.D. | 1 in |
| Cover Material | Neoprene Rubber |
| SAE Specifications | EN 856 4SH, DIN 20023 4SH |
| Hose OD | 1.52 in |
| Temperature Range [Max] | 212 °F |
| Color | Black |
| Burst Pressure [Min] | 22000 psi |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Working Pressure [Max] | 5,511 psi |
| Series | Legacy Hose |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Pressure [Max] | 5510 psi |
| Bend Radius [Max] | 13.4 in |
| Weight | 2.204 LB |
| EAN or UPC | 37256147227 |

