- High Pressure
- 1 1/2" Hose ID
- 200 ft Length
description
- S4SH is designed for very high-pressure, pulsating applications where petroleum-based hydraulic fluids are used.
| Bend Radius [Max] | 22 in |
| Pressure [Max] | 4205 psi |
| Color | Black |
| Hose I.D. | 1 1/2 in |
| Cover Material | Neoprene Rubber |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 212 °F |
| Hose OD | 2.11 in |
| Working Pressure [Max] | 4,206 psi |
| SAE Specifications | EN 856 4SH, DIN 20023 4SH |
| Burst Pressure [Min] | 16800 psi |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Series | Legacy Hose |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Hose Length | 200 ft |
| Weight | 2.204 LB |
| EAN or UPC | 37256147210 |

