- High Pressure
- 3/4" Hose ID
- 50 ft Length
description
- SR13 is made for very high-pressure applications subject to surges or flexing such as construction equipment, mining and the high-performance industrial market.
| Cover Material | Neoprene Rubber |
| Working Pressure [Max] | 5,076 psi |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Pressure [Max] | 5100 psi |
| SAE Specifications | SAE 100R13, EN 856 R13 |
| Hose I.D. | 3/4 in |
| Hose Length | 50 ft |
| Hose OD | 1.26 in |
| Inner Tube Material | Neoprene Rubber |
| Burst Pressure [Min] | 20400 psi |
| Temperature Range [Max] | 250 °F |
| Hose Reinforcement | 4 Layers Spiral Steel Wire |
| Bend Radius [Max] | 9.4 in |
| Series | Legacy Hose |
| Weight | 2.204 LB |
| EAN or UPC | 37256173301 |

