Continental
20464303
Prospector™ Oilfield 300 Petroleum Transfer Hose
Item #106457088
-
Pre-Packed Quantities
- 4 in Hose ID
- 4.59 in Hose OD
- 400 ft Length
- 150 psi Max Pressure
- Petroleum Transfer Hose Application
features
- Use for transferring petroleum (oil) products to 300 psi
- With Helix wire for full vacuum, diverse for suction and discharge applications
| Pressure [Max] | 300 psi |
| Burst Pressure [Min] | 600 psi |
| Cover Material | Plioflex® Rubber (Smooth Cover) |
| Temperature Range [Max] | 180 °F |
| Color | Black |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose OD | 4.700 in |
| Bend Radius [Min] | 12 in |
| Length | 400 ft |
| Temperature Range [Min] | -35 °F |
| Pounds per Foot | 0.77 lb |
| Hose Length | 400 ft |
| Vacuum Hg | 29 in |
| Hose Application | Petroleum Transfer |
| Hose I.D. | 4 in |
| Inner Tube Material | Nitrile |
| Weight | 0.0 LB |
-
Pre-Packed Quantities

