- J Cross Section
- 20 in Outside Length
- Non-Cogged
- 1.564 in Cross Section Width
- 17 Ribs
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Outside Length | 20 in |
| Material | Polybutadiene |
| Temperature Range [Min] | -40 °F |
| Oil Resistance | Yes |
| Rib Width | 0.092 in |
| Static Conductive | No |
| Belt Cross Section Style | J |
| No. of Ribs | 17 |
| Color | Black |
| Reinforcement | Polyester |
| Temperature Range [Max] | 140 °F |
| Weight | 0.2 LB |

