- L Cross Section
- 6 Ribs
- 200" Outside Length
- Non-Cogged
- 1 1/8" Cross Section Width
| No. of Ribs | 6 |
| Outside Length | 200 in |
| Cross Section Height | 3/8 in |
| Inch/Metric | Inch |
| Cross Section Width | 1 1/8 in |
| Material | Neoprene |
| Rib Width | 0.185 in |
| Belt Size | L |
| Belt Match | 6 |
| Cogged | No |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | L |
| Weight | 2.912 LB |

