- L Cross Section
- 10 Ribs
- 200" Outside Length
- Non-Cogged
- 1 7/8" Cross Section Width
| Material | Neoprene |
| Cross Section Height | 3/8 in |
| Outside Length | 200 in |
| Cross Section Width | 1 7/8 in |
| Belt Style | Non-Cogged |
| No. of Ribs | 10 |
| Belt Match | 10 |
| Inch/Metric | Inch |
| Cogged | No |
| Belt Size | L |
| Belt Cross Section Style | L |
| Rib Width | 0.185 in |
| Weight | 4.854 LB |

