Skip to content Skip to navigation menu
Hawk Pd™ Belt

2000 8M50HAWK

Hawk Pd™ Belt
Item #101962960
  • 8 mm Pitch
  • 50 mm Width
  • 2,000 mm Pitch Length
  • 250 Teeth
  • Single Sided
Hawk Pd™ Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 8 mm Pitch
  • 50 mm Width
  • 2,000 mm Pitch Length
  • 250 Teeth
  • Single Sided

features

  • Compatibility with the Gates HTD, PowerGrip® GT® and GT®2, Dayco RPP® and RPP Plus® and TB Wood's Synchronous QD
  • Neoprene compound provides greater flexibility, less flex fatigue and longer life
  • Premium tooth facing for superior abrasion resistance
  • Industry compatible nomenclature for easy part number identification
  • Up to 98% energy efficiency
Pitch 8.000 mm
Material Neoprene
Belt Style Single Sided
Weight 1.337 LB
EAN or UPC 37256381201
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison