- D Cross Section
- Non-Cogged
- 25 in Cross Section Width
- 20 Ribs
- Styrene Butadiene Material
| Belt Style | Non-Cogged |
| Static Conductive | Yes |
| Temperature Range [Min] | -40 °F |
| Reinforcement | Polyester |
| Inside Length | 540 in |
| Inch/Metric | Inch |
| Oil Resistance | Yes |
| No. of Ribs | 20 |
| Material | Styrene Butadiene |
| Belt Cross Section Style | D |
| Color | Black |
| Weight | 453.416 LB |

