- CX Cross Section
- Cogged
- 17.6 in Cross Section Width
- 20 Ribs
- Styrene Butadiene Material
| Belt Cross Section Style | CX |
| Oil Resistance | Yes |
| Reinforcement | Polyester |
| Inside Length | 99 in |
| Temperature Range [Min] | -40 °F |
| Belt Style | Cogged |
| No. of Ribs | 20 |
| Material | Styrene Butadiene |
| Color | Black |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Weight | 40.238 LB |

