- 8VF Cross Section
- 160 in Outside Length
- Non-Cogged
- 20 in Cross Section Width
- 20 Ribs
| Material | Polybutadiene |
| Belt Style | Non-Cogged |
| Outside Length | 160 in |
| Color | Black |
| Static Conductive | Yes |
| Oil Resistance | Yes |
| Belt Cross Section Style | 8VF |
| Reinforcement | Aramid |
| Inch/Metric | Inch |
| No. of Ribs | 20 |
| Temperature Range [Min] | -40 °F |
| Weight | 110.55 LB |

