- 5VX Cross Section
- 71 in Outside Length
- Cogged
- 12.4 in Cross Section Width
- 20 Ribs
| Belt Style | Cogged |
| Inch/Metric | Inch |
| Material | Polybutadiene |
| No. of Ribs | 20 |
| Color | Black |
| Outside Length | 71 in |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | 5VX |
| Static Conductive | Yes |
| Weight | 17.718 LB |

