- 3VX Cross Section
- 60 in Outside Length
- Cogged
- 7.6 in Cross Section Width
- 20 Ribs
| Belt Style | Cogged |
| No. of Ribs | 20 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Reinforcement | Polyester |
| Static Conductive | Yes |
| Outside Length | 60 in |
| Color | Black |
| Oil Resistance | Yes |
| Belt Cross Section Style | 3VX |
| Material | Polybutadiene |
| Weight | 6.844 LB |

