- 9 Grooves
- 20" Outside Diameter
- For Belt Size C
- J Bushing Required
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Match | 1, 9 |
| No. of Grooves | 9 |
| C Pitch Dia. | 19.6 in |
| Bushing Series | J |
| Outside Dia. | 20 in |
| Belt Size | C |
| Weight | 159.2 LB |
| EAN or UPC | 37256194641 |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Belt Match | 1, 9 |
| No. of Grooves | 9 |
| C Pitch Dia. | 19.6 in |
| Bushing Series | J |
| Outside Dia. | 20 in |
| Belt Size | C |
| Weight | 159.2 LB |
| EAN or UPC | 37256194641 |