Skip to content Skip to navigation menu
Continental20.0-6D-J

20.0-6D-J

Q-D® Sheave for D Belt
Item #101869763
  • 6 Grooves
  • 20" Outside Diameter
  • For Belt Size D
  • J Bushing Required
Continental20.0-6D-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Grooves
  • 20" Outside Diameter
  • For Belt Size D
  • J Bushing Required
No. of Grooves 6
Bushing Series J
Bushing Type QD
Belt Match 1, 6
D Pitch Dia. 19.4 in
Belt Size D
Inch/Metric Inch
Outside Dia. 20 in
Weight 173.6 LB
EAN or UPC 37256194580
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison