- 5 Grooves
- 20" Outside Diameter
- For Belt Size D
- J Bushing Required
| Outside Dia. | 20 in |
| Belt Match | 1, 5 |
| D Pitch Dia. | 19.4 in |
| Bushing Series | J |
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Belt Size | D |
| Weight | 154.5 LB |
| EAN or UPC | 37256194559 |
| Outside Dia. | 20 in |
| Belt Match | 1, 5 |
| D Pitch Dia. | 19.4 in |
| Bushing Series | J |
| No. of Grooves | 5 |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Belt Size | D |
| Weight | 154.5 LB |
| EAN or UPC | 37256194559 |