- 2 Grooves
- 20" Outside Diameter
- For Belt Size C
- SF Bushing Required
| Belt Size | C |
| Outside Dia. | 20 in |
| Bushing Type | QD |
| No. of Grooves | 2 |
| C Pitch Dia. | 19.6 in |
| Belt Match | 1, 2 |
| Inch/Metric | Inch |
| Bushing Series | SF |
| Bore Range [Min] | 0.5 in |
| Weight | 42.1 LB |
| EAN or UPC | 37256194474 |

