- 12 Grooves
- 20" Outside Diameter
- For Belt Size C
- M Bushing Required
| C Pitch Dia. | 19.6 in |
| Bushing Series | M |
| Inch/Metric | Inch |
| Belt Match | 1, 12 |
| Bushing Type | QD |
| Belt Size | C |
| No. of Grooves | 12 |
| Outside Dia. | 20 in |
| Weight | 257.4 LB |
| EAN or UPC | 37256194429 |
| C Pitch Dia. | 19.6 in |
| Bushing Series | M |
| Inch/Metric | Inch |
| Belt Match | 1, 12 |
| Bushing Type | QD |
| Belt Size | C |
| No. of Grooves | 12 |
| Outside Dia. | 20 in |
| Weight | 257.4 LB |
| EAN or UPC | 37256194429 |