- 10 Grooves
- 20" Outside Diameter
- For Belt Size D
- M Bushing Required
| Outside Dia. | 20 in |
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| Belt Size | D |
| D Pitch Dia. | 19.4 in |
| Belt Match | 1, 10 |
| Bushing Type | QD |
| Bushing Series | M |
| Weight | 311.5 LB |
| EAN or UPC | 37256194412 |
| Outside Dia. | 20 in |
| No. of Grooves | 10 |
| Inch/Metric | Inch |
| Belt Size | D |
| D Pitch Dia. | 19.4 in |
| Belt Match | 1, 10 |
| Bushing Type | QD |
| Bushing Series | M |
| Weight | 311.5 LB |
| EAN or UPC | 37256194412 |