- D Cross Section
- Non-Cogged
- 2.5 in Cross Section Width
- 2 Ribs
- Styrene Butadiene Material
| Inside Length | 660 in |
| Belt Style | Non-Cogged |
| Static Conductive | Yes |
| Reinforcement | Polyester |
| Temperature Range [Max] | 140 °F |
| No. of Ribs | 2 |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Belt Cross Section Style | D |
| Material | Styrene Butadiene |
| Weight | 55.33 LB |
| EAN or UPC | 37256012976 |

