
- D Cross Section
- Non-Cogged
- 2.5 in Cross Section Width
- 2 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Cogged | No |
Rib Width | 1.25 in |
Static Conductive | Yes |
Belt Cross Section Style | D |
Oil Resistance | Yes |
Belt Style | Non-Cogged |
Datum Length | 348.3 in |
Cross Section Width | 2 3/4 in |
Temperature Range [Max] | 140 °F |
Cross Section Height | 3/4 in |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Belt Size | D |
Color | Black |
Outside Length | 348 in |
Belt Match | 2 |
No. of Ribs | 2 |
Inch/Metric | Inch |
Inside Length | 345 in |
Material | Styrene Butadiene |
Approximate Inside Length | 345 in |
Weight | 29.106 LB |
EAN or UPC | 37256253584 |
