Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

2/C90

HY-T TORQUE TEAM V Belt
Item #101022791
  • C Cross Section
  • Non-Cogged
  • 1.76 in Cross Section Width
  • 2 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Cross Section
  • Non-Cogged
  • 1.76 in Cross Section Width
  • 2 Ribs
  • Styrene Butadiene Material

applications

  • For shock load applications
  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
Belt Cross Section Style C
Cross Section Width 2 in
Belt Size C
Color Black
Static Conductive Yes
Inside Length 90 in
Rib Width 0.875 in
Belt Match 2
Cross Section Height 17/32 in
Temperature Range [Min] -40 °F
Inch/Metric Inch
No. of Ribs 2
Material Styrene Butadiene
Cogged No
Oil Resistance Yes
Belt Style Non-Cogged
Reinforcement Polyester
Outside Length 94 in
Weight 3.958 LB
EAN or UPC 37256334672
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison