
- BX Cross Section
- Cogged
- 1.32 in Cross Section Width
- 2 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
features
- Cogged
Belt Cross Section Style | BX |
Material | Styrene Butadiene |
Static Conductive | Yes |
Cross Section Height | 0.41 in |
Belt Size | B |
No. of Ribs | 2 |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Reinforcement | Polyester |
Inside Length | 88 in |
Belt Match | 2 |
Approximate Inside Length | 88 in |
Belt Style | Cogged |
Cogged | Yes |
Outside Length | 91 in |
Oil Resistance | Yes |
Temperature Range [Max] | 140 °F |
Datum Length | 89.8 in |
Cross Section Width | 1.46 in |
Rib Width | 0.656 in |
Color | Black |
Weight | 2.27 LB |
EAN or UPC | 37256050053 |
