Skip to content Skip to navigation menu
HY-T TORQUE TEAM V Belt

2/BX62

HY-T TORQUE TEAM V Belt
Item #100773694
  • BX Cross Section
  • Cogged
  • 1.32 in Cross Section Width
  • 2 Ribs
  • Styrene Butadiene Material
HY-T TORQUE TEAM V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BX Cross Section
  • Cogged
  • 1.32 in Cross Section Width
  • 2 Ribs
  • Styrene Butadiene Material

applications

  • Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
  • For shock load applications

features

  • Cogged
Cogged Yes
Rib Width 0.656 in
Cross Section Width 1.46 in
Temperature Range [Max] 140 °F
Static Conductive Yes
Inside Length 62 in
Reinforcement Polyester
No. of Ribs 2
Temperature Range [Min] -40 °F
Color Black
Approximate Inside Length 62 in
Datum Length 63.8 in
Belt Style Cogged
Belt Cross Section Style BX
Oil Resistance Yes
Inch/Metric Inch
Belt Size B
Cross Section Height 0.41 in
Belt Match 2
Outside Length 65 in
Material Styrene Butadiene
Weight 1.638 LB
EAN or UPC 37256049132
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison