- BX Cross Section
- Cogged
- 1.32 in Cross Section Width
- 2 Ribs
- Styrene Butadiene Material
| Static Conductive | Yes |
| No. of Ribs | 2 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 140 °F |
| Belt Cross Section Style | BX |
| Material | Styrene Butadiene |
| Color | Black |
| Oil Resistance | Yes |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Inside Length | 115 in |
| Inch/Metric | Inch |
| Weight | 2.926 LB |
| EAN or UPC | 37256110559 |

