- AX Cross Section
- Cogged
- 1 in Cross Section Width
- 2 Ribs
- Styrene Butadiene Material
| Belt Style | Cogged |
| Static Conductive | Yes |
| Color | Black |
| Material | Styrene Butadiene |
| Temperature Range [Min] | -40 °F |
| Inside Length | 38 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | AX |
| No. of Ribs | 2 |
| Reinforcement | Polyester |
| Oil Resistance | Yes |
| Weight | 0.68 LB |

