- A Cross Section
- Non-Cogged
- 1 in Cross Section Width
- 2 Ribs
- Styrene Butadiene Material
applications
- For shock load applications
- Ideal for pulsating loads, high capacity drives, and for short center heavy-duty drives
| Outside Length | 50 in |
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 1 in |
| Reinforcement | Polyester |
| No. of Ribs | 2 |
| Color | Black |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Datum Length | 49.3 in |
| Approximate Inside Length | 48 in |
| Oil Resistance | Yes |
| Belt Size | A |
| Inside Length | 48 in |
| Belt Match | 2 |
| Material | Styrene Butadiene |
| Static Conductive | Yes |
| Belt Cross Section Style | A |
| Cogged | No |
| Cross Section Height | 5/16 in |
| Rib Width | 0.5 in |
| Weight | 0.839 LB |
| EAN or UPC | 37256334221 |

