- 8V Cross Section
- 106 in Outside Length
- Non-Cogged
- 2 in Cross Section Width
- 2 Ribs
| Material | Polybutadiene |
| Static Conductive | Yes |
| Belt Match | 2 |
| Outside Length | 106 in |
| Belt Cross Section Style | 8V |
| Cross Section Height | 29/32 in |
| Belt Style | Non-Cogged |
| No. of Ribs | 2 |
| Reinforcement | Polyester |
| Temperature Range [Max] | 140 °F |
| Cogged | No |
| Rib Width | 1 in |
| Belt Size | 8V |
| Oil Resistance | Yes |
| Inch/Metric | Inch |
| Cross Section Width | 2 1/4 in |
| Color | Black |
| Temperature Range [Min] | -40 °F |
| Weight | 7.126 LB |
| EAN or UPC | 37256253027 |

