- 5VX Cross Section
- 160 in Outside Length
- Cogged
- 1.24 in Cross Section Width
- 2 Ribs
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| No. of Ribs | 2 |
| Static Conductive | Yes |
| Color | Black |
| Temperature Range [Max] | 140 °F |
| Oil Resistance | Yes |
| Outside Length | 160 in |
| Belt Cross Section Style | 5VX |
| Material | Polybutadiene |
| Belt Style | Cogged |
| Reinforcement | Polyester |
| Weight | 4.561 LB |
| EAN or UPC | 37256013102 |

