- V Belt
- 5V Cross Section
- 146 in Outside Length
- Non-Cogged
- 1.24 in Cross Section Width
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| Outside Length | 146 in |
| No. of Ribs | 2 |
| Weight | 0.0 KG |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | 5V |
| Material | Polybutadiene |
| Outside Length | 146 in |
| No. of Ribs | 2 |
| Weight | 0.0 KG |