- 5V Cross Section
- 112 in Outside Length
- Non-Cogged
- 1.24 in Cross Section Width
- 2 Ribs
| Temperature Range [Min] | -40 °F |
| Cross Section Width | 1 3/8 in |
| Reinforcement | Polyester |
| Belt Match | 2 |
| Belt Style | Non-Cogged |
| No. of Ribs | 2 |
| Material | Polybutadiene |
| Temperature Range [Max] | 140 °F |
| Oil Resistance | Yes |
| Belt Cross Section Style | 5V |
| Cogged | No |
| Rib Width | 0.625 in |
| Color | Black |
| Static Conductive | Yes |
| Belt Size | 5V |
| Cross Section Height | 17/32 in |
| Outside Length | 112 in |
| Inch/Metric | Inch |
| Weight | 3.176 LB |
| EAN or UPC | 37256332920 |

