- 2 1/2" Yellow Mining Hose
applications
- Flextra® Rock Dust hose is for handling rock dust operations in underground mines.
| Pressure [Max] | 100 psi |
| Temperature Range [Min] | -25 °F |
| Pounds per Foot | 1.06 lb |
| Hose Application | Mining |
| Temperature Range [Max] | 200 °F |
| Bend Radius | 10 in |
| Oil Resistance | N/A |
| Hose OD | 2.89 in |
| Color | Yellow |
| Package Type | Coiled |
| Vacuum Hg | 29 in |
| Inner Tube Material | Tufsyn® Synthetic Rubber |
| Cover Material | Chemivic® Synthetic Rubber Flame Resistant |
| Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Wire Helix |
| Hose I.D. | 2 1/2 in |
| Hose Length | 50 ft |
| Weight | 1.07 LB |
| EAN or UPC | 37256130069 |

