- 1" Yellow Ultrabraid™ Steel Air Hose
- 750psi Max. Working Pressure
- 100' Long
description
- Heavy-duty, versatile air hose for use in rough industrial applications.
| Hose I.D. | 1 in |
| Temperature Range [Min] | -40 °F |
| Hose Ends | N/A |
| Pressure [Max] | 750 psi |
| Temperature Range [Max] | 220 °F |
| Pounds per Foot | 0.58 lb |
| Hose Length | 100 ft |
| Hose OD | 1.44 in |
| Color | Yellow |
| Package Type | Carton |
| Hose Application | Heavy Duty Pneumatic |
| Weight | 0.706 LB |
| EAN or UPC | 37256301780 |

