| Hose OD | 1.45 in |
| Pressure [Max] | 1000 psi |
| Oil Resistance | Medium |
| Hose Reinforcement | Braided (1) Steel Wire |
| Hose Length | 500 ft |
| Color | Yellow |
| Pounds per Foot | 0.65 lb |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Cover Material | Chemivic® Synthetic Rubber |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 200 °F |
| Hose Application | Mining, Spray |
| Hose I.D. | 1 in |
| Weight | 0.651 LB |
| EAN or UPC | 37256127113 |

