- 1" Yellow Air & Multipurpose & Mining Hose
- 500psi Max. WP
- 100'
description
- Gorilla® hose assemblies are premium quality for multi-purpose applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength. Nitrile tube and synthetic cover provide a high oil resistance and are best suited for lubricated air lines.
applications
- Heavy-duty applications
- Agriculture
- Mining
- Construction
- Marine service
features
- Brass male NPT hose ends are crimped on for maximum durability
- Continental's toughest air hose
- Gorilla® hose performance warranty – 25 years of industry leading service
compliances
- 0
| Hose Application | Air & Multi-Purpose |
| Oil Resistance | High |
| Pressure [Max] | 500 psi |
| Color | Yellow |
| Cover Material | Carbryn® Synthetic Rubber |
| Type | Bulk |
| Hose I.D. | 1 in |
| Temperature Range [Max] | 210 °F |
| Temperature Range [Min] | -20 °F |
| Hose Ends | N/A |
| Inner Tube Material | Nitrile Synthetic Rubber |
| Hose OD | 1.5 in |
| Bend Radius | N/A |
| Hose Length | 100 ft |
| Weight | 53.2 LB |
| EAN or UPC | 37256246746 |
-
Pre-Packed Quantities


