- 1" Clear Food Hose
- 106psi Max. WP
description
- Handles almost every type of dry bulk food material or liquid in gravity flow and vacuum service.
applications
- Dairy
features
- Clear Pliovic™ tube
- High density helix reinforcement
- Conforms to USDA meat and poultry 3A sanitary and FDA standards
- Clear Pliovic® tube CFDA 3-A, USDA compliant
- NSF-61
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Color | Clear |
| Vacuum Hg | 29 in |
| Temperature Range [Max] | 158 °F |
| Pressure [Max] | 106 psi |
| Hose I.D. | 1 in |
| Hose Length | 100 ft |
| Hose OD | 1.240 in |
| Pounds per Foot | 0.2 lb |
| Hose Application | Food Transfer |
| Package Type | Coiled |
| Hose Ends | N/A |
| Temperature Range [Min] | 15 °F |
| Bend Radius | 4 1/2 in |
| Oil Resistance | N/A |
| Weight | 0.265 LB |
| EAN or UPC | 37256132889 |
-
Pre-Packed Quantities


