- 1" Black Washdown Hose
description
- Washdown hose for paper mills..Rubber nozzle.Tube made from black Plioflex® synthetic rubber.Reinforcement made from synthetic fiber.Cover made from black Plioflex® synthetic rubber (wrapped impression).
features
- Integral tapered rubber nozzle
| Hose OD | 1.422 in |
| Hose Length | 50 ft |
| Pressure [Max] | 150 psi |
| Temperature Range [Max] | 200 °F |
| Color | Black |
| Hose Application | Washdown |
| Package Type | Coiled |
| Hose I.D. | 1 in |
| Temperature Range [Min] | -25 °F |
| Oil Resistance | N/A |
| Pounds per Foot | 0.45 lb |
| Weight | 0.48 LB |
| EAN or UPC | 37256215162 |

